Skip Content

WG
E.R. WAGNER

2-1/2" Light-Duty Swivel Plate Caster, 175 lb. Load Rating

  • Item # 2G014
  • My Part #
  • Mfr. Model # 2F98070110001AMR
  • Catalog Page # N/A
  • UNSPSC # 31162701
2-1/2" Light-Duty Swivel Plate Caster, 175 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Duty
  • Load Rating 175 lb.
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 2-1/2"
  • Wheel Width 1"
  • Overall Height 3-7/16"
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Wheel Color Silver
  • Caster Plate Size 2-3/4" x 3-3/4"
  • Inside Bolt Hole Spacing 1-3/4" x 2-5/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Wheel Bearings Plain
  • Item Plate Caster
  • Number of Wheels 1
  • Standards NSF Listed
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Caster Raceway Double Ball
  • Core Color Silver
  • Mounting Bolt Dia. 5/16"
  • Caster Plate Thickness 7/64"
  • Frame Finish Zinc Plated
  • Caster Temp. Range Available No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products