Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
E.R. WAGNER

2-1/2" Light-Duty Rigid Plate Caster, 175 lb. Load Rating

  • Item# 2G020
  • Mfr. Model# 1F93071270001ATR
  • Catalog Page# N/A
  • UNSPSC# 31162701
2-1/2" Light-Duty Rigid Plate Caster, 175 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Light-Duty
  • Wheel Dia. 2-1/2"
  • Load Rating 175 lb.
  • Wheel Width 1-1/4"
  • Overall Height 3-7/16"
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Polyolefin
  • Inside Bolt Hole Spacing 1-1/16" x 3-15/32"
  • Outside Bolt Hole Spacing 1-3/16" x 4"
  • Caster Wheel Bearings Plain
  • Wheel Color Black
  • Caster Core Material Polyolefin
  • Plate Size 2-1/2" x 5"
  • Durometer 70 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Frame Material Steel
  • Plate Thickness 0.149"
  • Frame Finish Zinc Plated
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.