TP
E-PLEX

Electronic Keyless Lock, Satin Chrome, Entry with Key Override, Solid Cast Lock Material

  • Item # 31NG50
  • My Part #
  • Mfr. Model # E5067XSWL626D41
  • Catalog Page # N/A
  • UNSPSC # 46171619
Electronic Keyless Lock, Satin Chrome, Entry with Key Override, Solid Cast Lock Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,231.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Mortise
  • Lock Material Solid Cast
  • Finish Satin Chrome
  • Series E5000
  • Handle Type Lever
  • Door Thickness 1-3/4" to 2-1/4"
  • Key Override Options Schlage "C" Keyway (Included)
  • Hand Nonhanded
  • Outside Height 8-7/8"
  • Outside Width 3-3/8"
  • Outside Depth 3-13/16"
  • Inside Height 8-7/8"
  • Inside Width 3-3/16"
  • Inside Depth 2-1/8"
  • Latch Length 1"
  • Latch Front Size 1"
  • Backset 2-3/4"
  • Keypad Material Solid Metal
  • Number of Keys 12
  • Timed Entry Allowance 2 to 20 sec.
  • Power Source (4) AA Batteries
  • Battery Life Up to180,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F Front Housing, -31 Degrees to 130 Degrees F Housing
  • Event Audit Trail 9000
  • Max. User Codes 100
  • Max. Proximity Range At Lock
  • Fire Rating 3 hr.
  • ADA Compliant Yes
  • Grade 1
  • Standards UL/ULC Fire Door Rating for "A" Labeled Doors, ANSI/BHMA A156.2, Grade 1 Certification
  • Weather Resistant Yes
  • Includes Installation Screws; 6-Pin Cylinder in Schlage "C" Keyway
  • Electrical/Mechanical Electrical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.