Navigation Menu New

Access My Account, Order History, Lists and more here.

35EH15 E206ABLL62641 UNSPSC # 46171619

Electronic Keyless Deadbolt Lock, 2-3/4 in Backset, Mortise, Satin Chrome, 3/4 in Latch Length

  • Item # 35EH15
  • Mfr. Model # E206ABLL62641
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Deadbolt Lock, 2-3/4 in Backset, Mortise, Satin Chrome, 3/4 in Latch Length

  • Item # 35EH15
  • Mfr. Model # E206ABLL62641
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Keyless Deadbolt Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Mortise
  • Lock Material Zinc
  • Finish Satin Chrome
  • Series E2000
  • Handle Type Lever
  • Door Thickness 1-3/4 in to 2-1/8 in
  • Key Override Options Best and Equivalents
  • Hand Field Reversible
  • Outside Height 8 15/16 in
  • Outside Width 3 5/16 in
  • Outside Depth 2 13/16 in
  • Inside Height 8 7/8 in
  • Inside Width 3 1/4 in
  • Inside Depth 2 1/4 in
  • Latch Length 3/4 in
  • Latch Front Size 8 in x 1-1/4 in
  • Backset 2-3/4 in
  • Number of Keys 12
  • Timed Entry Allowance 2 to 20 sec
  • Power Source (3) AA Batteries
  • Battery Life 100,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 1000
  • Max. User Codes 100
  • Fire Rating Yes
  • Grade 1
  • Standards ANSI/BHMA
  • Weather Resistant Yes
  • Includes Mounting Hardware
  • Electrical/Mechanical Electrical
Back to Top