Skip Content
TP
E-PLEX

Deadbolt Lock, For Best Core, Satin Brass

  • Item # 35EH12
  • Mfr. Model # E2067BLL60641
  • Catalog Page # N/A
  • UNSPSC # 46171619
Deadbolt Lock,For Best Core,Satin Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $865.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Deadbolt Lock
  • Function Entry with Key Override
  • Access Method Keypad
  • Mounting Style Mortise
  • Lock Material Zinc
  • Finish Satin Brass
  • Series E2000
  • Handle Type Lever
  • Door Thickness 1-3/4" to 2-1/8"
  • Key Override Options Best and Equivalents
  • Hand Field Reversible
  • Outside Height 8-15/16"
  • Outside Width 3-5/16"
  • Outside Depth 2-13/16"
  • Inside Height 8-7/8"
  • Inside Width 3-1/4"
  • Inside Depth 2-1/4"
  • Latch Length 3/4"
  • Latch Front Size 8" x 1-1/4"
  • Backset 2-3/4"
  • Number of Keys 12
  • Timed Entry Allowance 2 to 20 sec.
  • Power Source (3) AA Batteries
  • Battery Life 100,000 Cycles
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail 1000
  • Max. User Codes 100
  • Fire Rating Yes
  • Grade 1
  • Standards ANSI/BHMA
  • Weather Resistant Yes
  • Includes Mounting Hardware
  • Electrical/Mechanical Electrical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.