Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
E. L. FOUST CO

Air Purifier,Silver,Stainless Steel

  • Item # 52HF54
  • My Part #
  • Mfr. Model # 400SS-DENTAL
  • Catalog Page # N/A
  • UNSPSC # 40161602
Air Purifier,Silver,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,323.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Purifier
  • Type Commercial
  • Mount Portable
  • CADR Rating Tobacco Smoke 168, Dust 141, Pollen 176
  • Number of Speeds 2
  • Air Flow (CFM) 380
  • MERV 16
  • Filter Efficiency (%) 95
  • Filter Rating (Microns) 0.3
  • Sound Level dBA 24 @ 3 ft.
  • Voltage 110
  • Hz 60
  • Phase 1
  • Amps AC 2.25
  • Watts 245
  • Height (In.) 32
  • Width (In.) 13
  • Depth (In.) 13-1/2
  • Length (In.) 21-1/2
  • Dia. (In.) 6
  • Hose Dia. (In.) 6
  • Hose Length (Ft.) 5-1/2
  • Duct Height (In.) 65
  • Duct Width (In.) 6
  • Finish Stainless Steel
  • Color Silver
  • Includes UV Bulb
  • Cord Length (Ft.) 9
  • Agency Compliance UL
  • For Use With Up to 1000 sq. ft. Room Size
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.