Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
E. L. FOUST CO

Air Purifier, Desktop, Black

  • Item# 22EW05
  • Mfr. Model# 160DT
  • Catalog Page# 3821
  • UNSPSC# 40161602
Air Purifier,Desktop,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $503.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable all metal construction and comes with an activated carbon filter to control chemicals, fumes, gases, and odors. Features a quiet blower motor and is ideal for use in hospitals, homes, offices, and schools.

View More

Technical Specs

  • Item Air Purifier
  • Type Desktop
  • Number of Speeds 1
  • Air Flow (CFM) 60
  • MERV 17
  • Filter Efficiency (%) 99
  • Filter Rating (Microns) 0.1
  • Sound Level dBA 16
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC .35
  • Watts 29
  • Height (In.) 17
  • Depth (In.) 7
  • Dia. (In.) 7
  • Finish Powder Coated
  • Color Black/Galvanized
  • Includes Cartridge with Technostat HEPA Installed
  • Cord Length (Ft.) 8
  • Agency Compliance UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.