Navigation Menu New

Access My Account, Order History, Lists and more here.

4CHR6 1530-750112 UNSPSC # 31231313

Suction and Transfer Hose: PVC with Wire Helix, 25 ft Tube Lg, Shore A: 73, Clear

  • Item # 4CHR6
  • Mfr. Model # 1530-750112
  • UNSPSC # 31231313
  • Catalog Page # 2616 2616
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Suction and Transfer Hose: PVC with Wire Helix, 25 ft Tube Lg, Shore A: 73, Clear

  • Item # 4CHR6
  • Mfr. Model # 1530-750112
  • UNSPSC # 31231313
  • Catalog Page # 2616 2616
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Suction and Transfer Hose
  • Tube Material PVC with Wire Helix
  • Tube Hardness Shore A: 73
  • Inside Dia. 3/4 in
  • Outside Dia. 1 1/4 in
  • Wall Thickness 3/16 in
  • Max. Pressure 100 psi @ 70 Degrees F
  • Tube Length 25 ft
  • Tube Color Clear
  • Tube Bend Radius 3 in
  • SAE or Metric SAE
  • Temp. Range 20 Degrees to 150 Degrees F
  • Vacuum Rating 29.9 in Hg
  • Application Coolant Lines, For Food and Water Dispensing, Pneumatic Systems, Pure Water Systems, Vacuum Lines and Auto Wash Equipment
  • Standards FDA

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top