DG
E. JAMES

Buna-N Rubber Sheet, 12"W x 2 ft.L x 3/4"Thick, 40A, Adhesive Backing Type, 500% Elongation, Black

  • Item # 1TVL7
  • My Part #
  • Mfr. Model # 5340-3/4HGBTAPE
  • Catalog Page # 2200
  • Catalog Group # D5039
  • UNSPSC # 13101601
Buna-N Rubber Sheet, 12"W x 2 ft.L x 3/4"Thick, 40A, Adhesive Backing Type, 500% Elongation, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Rubber Grouping Rubber Sheet
  • Rubber Properties Abrasion Resistant,Adhesion to Metal,Oil Resistant
  • Rubber Material Buna-N
  • Rubber Thickness 3/4"
  • Rubber Width 12"
  • Rubber Length 2 ft.
  • Backing Type Adhesive
  • Durometer 40A
  • Elongation 500%
  • Tensile Strength (PSI) 1500
  • Min. Temp. (F) -40
  • Max. Temp. (F) 225
  • Rubber Color Black
  • Finish Smooth
  • Item Rubber Sheet
  • Standards ASTM D2000 BG
  • Grade High Grade
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products