Skip Content

C3
E. JAMES

50 ft. Santoprene Tubing, 3/4" Outside Dia., 1/2" Inside Dia., Black

  • Item # 2RUX4
  • My Part #
  • Mfr. Model # 1508-500750-50
  • Catalog Page # N/A
  • UNSPSC # 31231313
50 ft. Santoprene Tubing, 3/4" Outside Dia., 1/2" Inside Dia., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $106.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ASTM D2000, Grainger Approved Vendor

• Temp. range: -60° to 275°F Tensile strength: 950 psi
For general-purpose applications, including product transfer, abrasion-resistant sleeving, gasketing, insulation, and automotive uses.
Santoprene™ Tubing

• Hardness: Shore A64 Black color 50-ft. length
Recyclable, heat- and crack-resistant tubing resists ozone, UV, water, most acids, alkalies, oils, and lubricants. Has lower gas permeability than rubber tubing.

View More

Technical Specs

  • Item Tubing
  • Tube Material Santoprene
  • Tube Hardness Shore A: 64
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Wall Thickness 1/8"
  • Max. Pressure 10 psi
  • Tube Length 50 ft.
  • Tube Color Black
  • Tube Bend Radius 2-1/4"
  • Tensile Strength 950 PSI
  • Temp. Range -60 Degrees to 275 Degrees F
  • Standards ASTM D2000
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.