Skip Content

C3
E. JAMES

100 ft. Fuel And Lubricant PVC Tubing, 1/2" Outside Dia., 3/8" Inside Dia.

  • Item # 2RUY6
  • My Part #
  • Mfr. Model # 1512-375500-100
  • Catalog Page # N/A
  • UNSPSC # 31231313
PVC Tubing,Fuel And Lubricant,1/2 In OD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fuel and Lube PVC Tubing

• Temp. range: -15° to 165°F Hardness: Shore A65 Transparent yellow color 100-ft. length
Flexible, corrosion-resistant tubing is self-extinguishing and resists swelling and hardening. For use with brass and nylon barbed fittings that are compatible with fuel or lube.

View More

Technical Specs

  • Item Tubing
  • Tube Material PVC
  • Tube Hardness Shore A: 65
  • Inside Dia. 3/8"
  • Outside Dia. 1/2"
  • Wall Thickness 1/16"
  • Max. Pressure 30
  • Tube Length 100 ft.
  • Tube Color Transparent Yellow
  • Tube Bend Radius 2"
  • Type Fuel And Lubricant
  • Tensile Strength 1900 psi
  • Max. Pressure (PSI) 30
  • Temp. Range -15 Degrees to 165 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.