Skip Content

WV
E-DATA

Key Fingerprint,3000 Codes Entry

  • Item # 35EH23
  • My Part #
  • Mfr. Model # AR402SA2000P0E0
  • Catalog Page # N/A
  • UNSPSC # 46171619
Key Fingerprint,3000 Codes Entry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Key Fingerprint
  • Case Material Plastic
  • Finish Smooth Black
  • Series AR402
  • Keying Push Button
  • Hand Non Handed
  • Height 4"
  • Width 4-1/4"
  • Depth 6-1/4"
  • Number of Keys 12
  • Features Status Lights, Sensor Touch Keypad, Optical Sensor, All Weather Indoor/Outdoor Design
  • Voltage 12 to 24VDC
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Max. User Codes 3000
  • Standards FCC, CE, IP-65
  • Weather Resistant No
  • For Use With Access Control Systems Employing Wiegand
  • Biometric Lock Unit Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms