Navigation Menu New

Access My Account, Order History, Lists and more here.

49LW92 252011 UNSPSC # 31201601

Tap image to zoom.

Roll over image to zoom.

Clear Adhesive, 10.2 oz, Cartridge, General Purpose

  • Item # 49LW92
  • Mfr. Model # 252011
  • UNSPSC # 31201601
  • Catalog Page # 2229 2229
Country of Origin USA. Country of Origin is subject to change.

E6100® is a versatile adhesive formulated to meet high-performance industrial requirements. It is a nonflammable, vibration proof and also forms a permanent, waterproof bond. E6100 offers extreme flexibility and can be used indoors or out.

• Paintable
• Clear color

Technical Specs

  • Application Family General Purpose
  • Materials Bonded Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
  • Size 10.2 oz
  • Begins to Harden - Adhesives 4 to 20 min
  • Full Cure Time - Adhesives 1 to 3 day
  • Cured Color Family Clears
  • Adhesive Color Clear
  • Chemical Base Solvent Base
  • Application Temp. Range 50 Degrees to 90 Degrees F
  • VOC Content 2.0g/L
  • Container Type - Adhesives Cartridge
  • Viscosity 100,000 cps
  • Container Size - Adhesives 10.2 oz
  • Specific Gravity 1.27
  • Tensile Strength 3800 psi
  • Characteristics Non-Sag
  • Item Adhesive
  • Type Multipurpose
  • Green Environmental Attribute Meets SCAQMD Requirements

E6100® is a versatile adhesive formulated to meet high-performance industrial requirements. It is a nonflammable, vibration proof and also forms a permanent, waterproof bond. E6100 offers extreme flexibility and can be used indoors or out.

• Paintable
• Clear color

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top