Navigation Menu New

Access My Account, Order History, Lists and more here.

49LW93 252031 UNSPSC # 31201601

Tap image to zoom.

Roll over image to zoom.

Black Adhesive, 10.2 oz, Cartridge, General Purpose

  • Item # 49LW93
  • Mfr. Model # 252031
  • UNSPSC # 31201601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Application Family General Purpose
  • Materials Bonded Asphalt, Concrete, Fiberglass, Leather, Masonry, Metal, Plastic, Rubber, Wood
  • Size 10.2 oz
  • Begins to Harden - Adhesives 4 to 20 min
  • Full Cure Time - Adhesives 1 to 3 day
  • Cured Color Family Blacks
  • Adhesive Color Black
  • Chemical Base Solvent Base
  • Application Temp. Range 50 Degrees to 90 Degrees F
  • VOC Content 2.0g/L
  • Container Type - Adhesives Cartridge
  • Viscosity 100,000 cps
  • Container Size - Adhesives 10.2 oz
  • Specific Gravity 1.3
  • Tensile Strength 3800 psi
  • Characteristics Non-Sag
  • Item Adhesive
  • Type Multipurpose

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top