Skip Content

ST
E-6000

Clear 10.2 oz. Adhesive, 24 to 72 hr. Curing Time, 1 EA

  • Item # 49LW90
  • My Part #
  • Mfr. Model # 232021
  • Catalog Page # 2224
  • UNSPSC # 31201601
Adhesive,Clear,10.2 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

E6000® is a versatile adhesive formulated to meet high-performance industrial requirements. It is a nonflammable, vibration proof and also forms a permanent, waterproof bond. E6000 offers extreme flexibility and can be used indoors or out.

• Paintable
• Clear color

View More

Technical Specs

  • Item Adhesive
  • Type Multipurpose
  • Size 10.2 oz.
  • Color Clear
  • Temp. Range -40 Degrees to 150 Degrees F
  • Bonding Range 4 min.
  • Curing Time 24 to 72 hr.
  • Begins to Harden 4 to 20 min.
  • VOC Content 2.0g/L
  • Viscosity 100,000 cps
  • Specific Gravity 1.37
  • Tensile Strength 3500 psi
  • Substrates Wood, Metal, Glass, Fiberglass, Ceramics, Masonry, Concrete, Asphalt, Leather, Rubber, PVC, Neoprene, Vinyl and Plastics
  • Characteristics Medium Viscosity
  • Application General Purpose Construction Projects
  • Material Tetrachloroethylene, Styrene Butadiene Copolymer
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.