ST
DURHAM

Gray Wall Cabinet

  • Item # 3KR01
  • My Part #
  • Mfr. Model # 055-95
  • Catalog Page # 1307
  • UNSPSC # 56111906
Gray Wall Cabinet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Cabinets~Wall Cabinets

$106.73 / each Offer Ends 11/15/19

Web Price $121.28

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Manufactured using prime cold rolled steel, this utility cabinet has holes in the top and bottom to allow secure stacking. Full piano hinges prevent the door from sagging. Includes 2 adjustable shelves and keyhole slots for wall mounting. Lock attachment is built in.

View More

Technical Specs

  • Item - Wall Cabinets Wall Cabinet
  • Height of Cabinet 30"
  • Width of Cabinet 13-3/4"
  • Depth of Cabinet 12-3/4"
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Shelf Style Adjustable
  • Number of Cabinet Shelves 2
  • Load Capacity 75 lb.
  • Method of Construction Welded
  • Includes Mounting Hardware No
  • Cabinet Color Gray
  • Net Weight 24 lb.
  • Assembled/Unassembled Assembled
  • Gauge 23
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Mounting Hole Spacing 10"
  • Shelf Capacity 35 lb.
  • Cabinet Handle Style Pull
  • Includes (2) Adjustable Shelves
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Strength Rating Commercial
  • Number of Doors 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products