Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

17" x 1-3/4" x 7" 600 Denier Polyester Duffel Bag Set, Blue/Black

  • Item# 5MZR4
  • Mfr. Model# 5MZR4
  • Catalog Page# N/A
  • UNSPSC# 53121602
17" x 1-3/4" x 7" 600 Denier Polyester Duffel Bag Set, Blue/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Duffel Bag Set
  • Width 17"
  • Depth 1-3/4"
  • Height 7"
  • Material 600 Denier Polyester
  • Color Blue/Black
  • Number of Pockets 1 Ea
  • Features Lightweight, Polyurethane Board Reinforced Bottom, Zippered Top w/Zipper Pulls
  • Includes 12" and 14" Tool Bags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms