Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

2-1/2" Carbon Steel Drywall Screws with Bugle Head Type; PK112

  • Item# 1ME86
  • Mfr. Model# 1ME86
  • Catalog Page# 2607
  • UNSPSC# 31161509
2-1/2" Carbon Steel Drywall Screws with Bugle Head Type; PK112 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Drywall Screws
Attach drywall or wallboard to metal or wood studs and joists without the need for predrilling. Thread-cutting screws feature a thin shank, deep threads, and a very sharp point. With a #2 Phillips driver, the countersunk bugle head won't tear the surface paper of the drywall. Made of steel with black phosphate finish.

View More

Technical Specs

  • Item Drywall Screws
  • Type Standard
  • Head Type Bugle
  • System of Measurement Inch
  • Size #8
  • Length 2-1/2"
  • Point Type Sharp
  • Material Carbon Steel
  • Finish Black Phosphate
  • Thread Type Coarse
  • Drive Phillips
  • Driver Size #2
  • Head Dia. 0.323-0.335
  • Head Height 0.236
  • Application For Attaching Drywall to Wood Stud
  • Package Quantity 112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms