Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WALLCLAW

Drywall Anchor, Hammer-In, 2 In, PK50

  • Item# 12F257
  • Mfr. Model# PCK-WC50-YS
  • Catalog Page# 2702
  • UNSPSC# 31162103
Drywall Anchor,Hammer-In,2 In,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $28.75 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drywall anchors install with no drilling necessary. Easy to remove, leaving only a tiny slit of a hole.


WallClaw


View More

Technical Specs

  • Item Drywall Anchor
  • Type Hammer-In
  • Material Engineered Plastic
  • Size 8-18x1.25"
  • Anchor Length 2"
  • Screw Length 1-1/4"
  • Screw Type Phillips, Pan Head Zinc, Type B Tip
  • Wall Thickness 1/2 to 5/8"
  • Temp. Range (F) 35-100 Degrees F
  • Features No Drilling Required, Works in 1/2" and 5/8" Wall Board, Industrial Strength (90 Lbs and 125 Lbs in 1/2" and 5/8" Wallboard), Removable, Leaves Small Reusable Slit.
  • Includes Anchors and Screws
  • Meets/Exceeds ASTM E488
  • Package Quantity 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Wall Claw Anchor This is by far the easiest wall anchor out their.Just hammer and screw.Where were you when i bought my 1st house.This is a must have for hanging anything. May 31, 2012
  • 2016-07-22 T00:25:44.461-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12F257, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.