Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Drum Dolly, 1000 lb., 6-4/9 In. H

  • Item# 3JJP5
  • Mfr. Model# 14-SS
  • Catalog Page# N/A
  • UNSPSC# 24101903
Drum Dolly,1000 lb.,6-4/9 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Dolly
  • Dolly Capacity 1000 lb.
  • Drum Capacity 55 gal.
  • Outside Dia. 28-1/2"
  • Inside Dia. 23"
  • Height 6-4/9"
  • Material 304 Stainless Steel
  • Caster Width 3"
  • Caster Material Polyolefin
  • Number of Casters 4
  • Color Gray
  • Features Round
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms