Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Drum, Tite Head, 20Gal, OD 15 7/8In, Blue

  • Item# 3TZX2
  • Mfr. Model# 3TZX2
  • Catalog Page# N/A
  • Catalog Group# E9045
  • UNSPSC# 24112109
Drum,Tite Head,20Gal,OD 15 7/8In,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum
  • Head Type Tight Head
  • Volume Capacity 20 gal.
  • Material High-Density Polyethylene
  • UN Rating Liquid 1H1/Y1.8/100
  • Color Blue
  • Overall Height 28-3/8"
  • Outside Dia. 15-7/8"
  • Material Thickness 0.071"
  • For Use With II
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms