ST
DREMEL

Wheel, Cut Off, Pk36

  • Item # 3W841
  • My Part #
  • Mfr. Model # 409
  • Catalog Page # 724
  • UNSPSC # 27112704
Wheel, Cut Off, Pk36 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Rotary Tool Accessories

$9.96 / pkg. of 36
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut-off Wheel
  • Dia. (In.) 15/16
  • Requires 3W843 Mandrel
  • Package Quantity 36
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Wheel,Cut Off,Pk36 is rated 2.0 out of 5 by 5.
Rated 1 out of 5 by from Really, really, really thin wood only... Won't cut off one piece of baseboard trim. I'd hoped to be able to trim 2 pieces that are attached to a wall so that I could put in new door trim. Wheel overheated and chipped before I got half-way through the first one. Hadn't even hit the thickest point. Use only for 1/8" or thinner.
Date published: 2019-03-11
Rated 5 out of 5 by from The 509 is for small and light work The 409 abrasive wheel is my most used wheel and closely followed by the 420. This is best used for small items like small screws and rods etc like in model rc vehicles, aircraft, and boats. I use them for my business of restoring antique clocks, industrial and antique home sewing machines. They are used for cleaning and dressing precision screw heads along with cutting down screws and cutting new slots. You have to use light pressure, slower rpm's and you to remain steady in the cut or they will break as they are only .025" thick. If this is a problem you need to move up to the 420 as they are thicker and slightly more resistant to binding and flexing. I've been using the heck out of them for over 15 years in my one and only Dremel model 395.
Date published: 2018-10-10
Rated 1 out of 5 by from Quantity vs Quality As the other reviews have stated. There’s a reason why you get 36 at a lower price. Never had one wear down because they shatter far too easy. Wear eye protection, long sleeves and gloves definitely because no telling where the disc shrapnel will fly.
Date published: 2018-09-24
Rated 1 out of 5 by from Disappointed This last batch of thin discs breaks at the slightest deviation. I always expect some breakage, but this is ridiculous.
Date published: 2017-12-18
Rated 2 out of 5 by from Ever wonder why so many come in a pack? These "cutting" discs are so fragile that only the slightest pressure perpendicular to the disc will break it -- quite possibly shattering it -- sending shards flying who-knows-where. They also wear down extremely fast, so get used to changing discs frequently if you're cutting anything remotely harder than say . . . cardboard.
Date published: 2015-11-18
  • y_2019, m_10, d_12, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.13
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_3W841, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.