ST
DREMEL

Thin Metal Cutting Wheel, 1.5 Dia, PK5

  • Item # 3DRN7
  • My Part #
  • Mfr. Model # EZ409
  • Catalog Page # 724
  • UNSPSC # 23131503
Thin Metal Cutting Wheel, 1.5 Dia, PK5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Rotary Tool Accessories

$16.95 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item EZ Lock Thin Cut Wheel
  • Application Cutting Metal And Reslotting Screws
  • Dia. (In.) 1-1/2
  • For Use With Dremel Tools, EZ Lock Mandrel
  • Requires 3DRN5 EZ Lock Mandrel
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Thin Metal Cutting Wheel,1.5 Dia,PK5 is rated 3.0 out of 5 by 4.
Rated 1 out of 5 by from EZ Lock failure Caveat: This may not be the exact wheel I used - it was the closest I could find. Mine came from a 160 piece EZ lock kit and says 'PLASTIC" rather than "THIN CUT." In any case, I believe the EZ lock design is the issue.I tried cutting some Lexan, the blade separated: the metal ring which attached to the locking mechanism separated from the blade cutting material. Given the high rotational speed and the size of these tabs, this doesn't seem that surprising.
Date published: 2018-10-09
Rated 1 out of 5 by from Poor design Just purchased this product. Good idea, poor design of the product. Wanted to cut off a few small bolts. The ez lock portion on the disk itself comes loose very easily making the disk useless. Horrible product and a waste your money. Recommendation for Dremel...Go back to the drawing board and improve the connection incorporated on the disk, then you'll have something worthwhile.
Date published: 2017-10-22
Rated 5 out of 5 by from Great Accessories I got my new Dremel 4000 for a specific project and then got a 5 pack of these EZ 1 1/2" cutoff wheels. I am still cutting with the one that came with my kit. The wheels hold up for a very long time. I am amazed.
Date published: 2016-08-17
Rated 5 out of 5 by from nice cutting I love it because it can cut many things and will be helpful.
Date published: 2016-03-07
  • y_2019, m_10, d_13, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.13
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_3DRN7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.