ST
DREMEL

Engraver, Electric

  • Item # 3XA70
  • My Part #
  • Mfr. Model # 290-05
  • Catalog Page # 724
  • UNSPSC # 27112718
Engraver, Electric close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Engravers

$30.57 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engrave or decorate a wide variety of materials including metal, plastic, glass, ceramic, wood, and leather. Includes soft-grip body, replaceable carbide engraving point, and 5-position stroke control that lets you etch fine lines or deep grooves.

View More

Technical Specs

  • Item Electric Engraver
  • Strokes per Minute 7200
  • Amps @ 120V 0.2
  • Switch Convenient Top Mounted On/Off
  • Corded/Cordless Corded
  • Application Permanently Engraves Tools, Computers, Machinery, CDs
  • Dial 5-position Calibrated Stroke Adjustment, Regulates Engraving Depth
  • Soft Grip Pencil Type
  • Tool Length 7.0
  • Tool Weight 0.85 lb.
  • Standards UL, C UL Listed, CSA Certified
  • Includes 4 Carbide Engraving Tips, Bit Case And Template For Letters and Numbers.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products