ST
DREMEL

Accessory Tin Can Kit, 75 Pc

  • Item # 3DRN3
  • My Part #
  • Mfr. Model # 707-01
  • Catalog Page # 724
  • UNSPSC # 27112704
Accessory Tin Can Kit, 75 Pc close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Rotary Tool Accessories

$35.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Accessory Tin Can Kit
  • Application Cutting, Grinding, Drilling, Carving, Shaping, Sanding, Cleaning And Polishing.
  • Overall Length (In.) 10.5
  • For Use With Dremel Tools
  • Includes ( 20) HD And Fiberglass Cut Off Wheels, (6) 1/2 and (4) 1" Felt Polishing Wheel (4) 1/2 Sanding Band (12) Coarse Sanding Discs (12) Fine Sanding Discs 1 Ea Polishing Compound, 3/4 Carbon Steel Brush, 1 1/4 Cut Off Wheel 3/8 And 5/8 Aluminum Oxide Stone, 25/32 Silicone Carbide Stone, 60 Grit Sanding Drum & Mandrel, 1/2 Fine Sanding Band, HSS Cutter, 1/8 Drill Bit, 402 Mandrel And (2) 401 Mandrels
  • Package Quantity 1
  • Number of Pieces 75
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products