Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Polyurethane Drain Plug, Fits Drain Dia. 3"

  • Item# 3NJK6
  • Mfr. Model# 3NJK6
  • Catalog Page# N/A
  • UNSPSC# 40141738
Polyurethane Drain Plug, Fits Drain Dia. 3" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drain Plug
  • Fits Drain Dia. 3"
  • Material Polyurethane
  • Length 4" Plug, 5-1/2" With Bolt
  • Color Yellow
  • Includes Eyebolt
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms