NC
DQE

Decontamination Kit, 27L x 13W x 8H"

  • Item # 3PVK8
  • My Part #
  • Mfr. Model # HM6000
  • Catalog Page # 1824
  • UNSPSC # 46182401
Decontamination Kit,  27L x 13W x 8H" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Emergency Preparedness~Decontamination Kits

$655.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Heavy-duty vinyl carrying bag contains decon wand, compact water supply hose, scrub brush, liquid soap, 2 responders' splash suits, 4 victims' personal privacy kits, 4 contaminated clothing collection bags, and waterproof instructions.

View More

Technical Specs

  • Item Decontamination Kit
  • Dimensions 27L x 13W x 8H"
  • Includes Vinyl Carry Bag, Decon Wand, Compact Water Supply Hose, (2) Splash Suits For Responders, (4) Don-It Personal Privacy Kit For Victims, (4) Collection Bags for Contaminated Clothing, Decon Scrub Brush, Liquid Soap, Decontamination Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.