TP
DORTRONICS

Interlock Controller, 2-Doors, 1-Room

  • Item # 400C05
  • My Part #
  • Mfr. Model # 47211-L
  • Catalog Page # N/A
  • UNSPSC # 46171503
Interlock Controller, 2-Doors, 1-Room close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Electromagnetic Locking Systems~Electromagnetic Lock Accessories

$1,015.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 2-Doors Interlock Controller
  • Type 1-Room
  • Material Plastic
  • Color Silver
  • Finish Unfinished
  • Length 16"
  • Height 12"
  • Width 4"
  • For Use With Access Control Systems
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None