C3
DORMONT

Gas Connector, Stainless Steel, 60"L x 1/2"

  • Item # 3VU93
  • My Part #
  • Mfr. Model # 20-3132-60
  • Catalog Page # 2711
  • UNSPSC # 40141720
Gas Connector, Stainless Steel, 60"L x 1/2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Gas and Water Line Connectors~Gas Connectors

$31.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use with natural gas, LP gas-air mixtures, or LP gas systems. Certified for indoor and outdoor use.
Note: Code requires that a manual shutoff valve be installed on the gas line ahead of the connector. A new connector must be used on all new or moved appliances (ANSI Z21.24).

View More

Technical Specs

  • Item Gas Connector
  • Size 1/2"
  • Connection 1/2" MIP x 1/2" FIP
  • Material of Construction Stainless Steel
  • Outside Dia. (In.) 1/2
  • Length (In.) 60
  • Connector Flow (Btu) 53,200
  • Application Clothes Dryers, Heaters
  • For Use With Natural, Manufactured, LP Gas Air Mixtures or LP Gas Systems
  • BTU Capacity 53,200
  • Resists Corrosion, Cracking, Crushing, Kinking
  • Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.