TP
DORIAN

Tool Holder, For Use With QITP40N Tool Post, 0.562 Dimension A (In.), 1.000 Dimension B (In.)

  • Item # 3FGR2
  • My Part #
  • Mfr. Model # QITP40N-2
  • Catalog Page # N/A
  • UNSPSC # 23153308
Tool Holder,  For Use With QITP40N Tool Post,  0.562 Dimension A (In.),  1.000 Dimension B (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Lathe Tool Posts and Tool Holders~Tool Post Holders

$174.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The V groove can hold either square shank toolholders or boring bars. It holds the tool close to the tool post to maximize rigidity when turning, facing, threading, or boring.

View More

Technical Specs

  • Item Tool Holder
  • Type Turning, Facing And Boring
  • Series QITP40N
  • Capacity 1-1/4"
  • Application V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring
  • Dimension A (In.) 0.562
  • Dimension B (In.) 1.000
  • Dimension C (In.) 4.500
  • Dimension D (In.) 1.750
  • Dimension E (In.) 2.50
  • Dimension F (In.) 2.516
  • Dimension G (In.) 0.986
  • For Use With QITP40N Tool Post
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms