TP
DORIAN

Tool Post & Holder Set, CNC Type, Number of Pieces 8, Series DA

  • Item # 3CYA8
  • My Part #
  • Mfr. Model # SDN50DA-CNC
  • Catalog Page # N/A
  • UNSPSC # 23153308
Tool Post & Holder Set,  CNC Type,  Number of Pieces 8,  Series DA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Lathe Tool Posts and Tool Holders~Tool Post and Holder Sets

$2,291.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 117.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tool Post & Holder Set
  • Type CNC
  • Number of Pieces 8
  • Series DA
  • Includes 3CXY8 Tool Post, (2) 3FGD3 Turning/Facing Tool Holder, (2) 3FGD5 Turning/Facing/Boring Tool Holder, (1) 3FGD6 Heavy Duty Boring Bar Holder, (1) 3FGD9 Morse Taper Holder And (1) 3FGE1 Reversible Cut-Off Tool Holder (Indexable Tooling And Inserts Not Included)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms