TP
DORIAN

Tool Post, QUADRA®, 4-Station, Series QITP40N, 16 to 20 Swing (In.), 1 to 1-1/4" Capacity

  • Item # 3FGF6
  • My Part #
  • Mfr. Model # QITP40N
  • Catalog Page # N/A
  • UNSPSC # 23153308
Tool Post,  QUADRA®, 4-Station,  Series QITP40N,  16 to 20 Swing (In.),  1 to 1-1/4" Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Lathe Tool Posts and Tool Holders~Tool Posts

$1,679.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring zero backlash and a triple action wedge-lock system, this tool post offers precise repeatability within 0.0001". It has a 15°locking handle position adjustment.

View More

Technical Specs

  • Item Tool Post
  • Type QUADRA(R), 4-Station
  • Series QITP40N
  • Swing (In.) 16 to 20
  • Capacity 1 to 1-1/4"
  • Height Adjustment 1.757 to 2.646"
  • Center Height 2.200"
  • Thread 3/4-16
  • Number of Positions 24
  • Lock Positive
  • For Use With QITP40N Holders
  • Features Tool Holder Station Locks 1 To 4 Tool Holders Simultaneously Or Independently, Bottom Locking Plate, (2) Pre-Loaded Index Pins, Disengaging Springs, Tool Holder Repeatability Within 0.0001" And Indexing Repeatability Within 0.00005"
  • Includes Blank T-Nut (Customer Must Machine To Own Specifications)
  • Dimension A (In.) 4.000
  • Dimension B (In.) 4.070
  • Dimension C (In.) 7.525
  • Dimension D (In.) 0.750
  • Dimension E (In.) 1.530
  • Dimension F (In.) 2.202
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products