TP
DORIAN

Tool Holder, For Use With QITP40N Tool Post, 1.375 Dimension A (In.), 4.500 Dimension C (In.)

  • Item # 3FGT5
  • My Part #
  • Mfr. Model # QITP40N-36
  • Catalog Page # N/A
  • UNSPSC # 23153308
Tool Holder,  For Use With QITP40N Tool Post,  1.375 Dimension A (In.),  4.500 Dimension C (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Lathe Tool Posts and Tool Holders~Tool Post Holders

$277.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This holder offers a wide range of collet adaptability for holding drills, taps, chucks, and boring bars. It holds tools with extreme rigidity without scarring.

View More

Technical Specs

  • Item Tool Holder
  • Type 5C Collet
  • Series QITP40N
  • Capacity 1-1/4"
  • Application For Holding Drills, Taps, Chucks And Boring Bars With 5C Collet
  • Dimension A (In.) 1.375
  • Dimension C (In.) 4.500
  • Dimension D (In.) 2.750
  • Dimension E (In.) 2.75
  • Dimension F (In.) 3.155
  • Dimension G (In.) 1.625
  • For Use With QITP40N Tool Post
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms