NC
DORIAN

Tool Holder, For Use With CXA Tool Post, 1.125 Dimension A (In.), 0 to 0.5 Dimension B (In.)

  • Item # 3CYG7
  • My Part #
  • Mfr. Model # D35CXA-35
  • Catalog Page # N/A
  • UNSPSC # 23153308
Tool Holder,  For Use With CXA Tool Post,  1.125 Dimension A (In.),  0 to 0.5 Dimension B (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Lathe Tool Posts and Tool Holders~Tool Post Holders

$304.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This holder uses a drill chuck (supplied) mounted directly to a quick change holder. Use it for holding drills, reamers, taps, etc. without tailstock mounting.

View More

Technical Specs

  • Item Tool Holder
  • Type Dovetail Drill Chuck
  • Series SDN35CXA
  • Capacity 0 - 1/2"
  • Application For Holding Drills, Reamers, Taps And Other Tools Without Tailstock Mounting
  • Dimension A (In.) 1.125
  • Dimension B (In.) 0 to 0.5
  • Dimension C (In.) 4.673
  • Dimension D (In.) 3.726
  • Dimension E (In.) 2.25
  • Dimension F (In.) 1.199
  • Dimension G (In.) 2.625
  • For Use With CXA Tool Post
  • Includes Drill Chuck And Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms