Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Dock Plate, 750 lb. Load Capacity, 35" Overall Width, 36" Overall Length

  • Item# 5AB23
  • Mfr. Model# 1795
  • Catalog Page# 1408
  • UNSPSC# 24101807
Dock Plate, 750 lb. Load Capacity, 35" Overall Width, 36" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $253.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The polyethylene portable dock plate is designed for light-duty applications. Smaller and more portable than dock boards, a dock plate included integrated guardrails and handles. Hardware included.

View More

Technical Specs

  • Item Dock Plate
  • Material Polyethylene
  • Load Capacity 750 lb.
  • Overall Length 36"
  • Overall Width 35"
  • Usable Width 32"
  • Service Height Range 4"
  • Deck Raised Non-Slip
  • Thickness 3/8"
  • Side Rail Height 3/4"
  • Includes Beveled Entry and Exit Edges, Integrated Guardrails, 3/8" Powder Coated Steel Legs, (2) Carrying Handle
  • Standards OSHA 1910.30(a)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Exelent item to my warehouse trucking. October 2, 2013
  • 2016-08-25 T02:40:07.721-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5AB23, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.