Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Rectangular Rubber Dock/Body Bumper, 6"H x 3"W x 3-1/4"

  • Item# 5RLT0
  • Mfr. Model# 5RLT0
  • Catalog Page# N/A
  • UNSPSC# 24101805
Rectangular Rubber Dock/Body Bumper, 6"H x 3"W x 3-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dock/Body Bumper
  • Bumper Material Rubber
  • Overall Width 3"
  • Overall Height 6"
  • Overall Depth 3-1/4"
  • Bumper Shape Rectangular
  • Bumper Height 6"
  • Bumper Width 3"
  • Bumper Depth 3-1/4"
  • Mounting Hole Dia. 1/2"
  • Mounting Holes O.C. W 3"
  • Number of Mounting Holes 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms