Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

D-Shape Extruded Rubber Dock Bumper, 4"H x 36"W x 4-1/4"

  • Item# 2TLA2
  • Mfr. Model# M-4-36
  • Catalog Page# N/A
  • UNSPSC# 24101805
D-Shape Extruded Rubber Dock Bumper, 4"H x 36"W x 4-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dock Bumper
  • Bumper Material Extruded Rubber
  • Overall Width 36"
  • Overall Height 4"
  • Overall Depth 4-1/4"
  • Bumper Shape D-Shape
  • Bumper Height 4"
  • Bumper Width 36"
  • Bumper Depth 4-1/4"
  • Mounting Hole Dia. 5/8"
  • Mounting Holes O.C. W 15"
  • Number of Mounting Holes 3
  • Access Hole Dia. 1-3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms