Skip Content

WG
GRAINGER APPROVED

Disp. Lab Coat,L,Polypropylene,Wht,PK30

  • Item # 8W886
  • My Part #
  • Mfr. Model # LC3-WE-NW LRG
  • Catalog Page # N/A
  • Catalog Group # E5479
  • UNSPSC # 46181532
Disp. Lab Coat,L,Polypropylene,Wht,PK30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Lab Coat
  • Size L
  • Color White
  • Material Polypropylene
  • Cuff Style Elastic
  • Closure Type Snaps
  • Number of Pockets 3
  • Seam Style Serged
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms