Skip Content

 
TM
GRAINGER APPROVED

Disc Magnet

Disc Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Disc Magnet 
Material
Please Select
Casing Material
Please Select
Max. Pull
Please Select
Thickness
Please Select
Diameter
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
42 Products
Compare /
Item #
Mfr.
Model #
Material
Casing Material
Max. Pull
Thickness
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
6YA51
Bonded Neodymium
0.3 lb.
0.080"
1/5"

$0.90 / each

Enter location to check availability
Catalog Page #  NA

Price $0.90 / each

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Max. Pull 0.3 lb.
  • Thickness 0.080"
  • Diameter 1/5"
6YA52
Bonded Neodymium
0.3 lb.
0.080"
1/4"

$0.80 / each

Enter location to check availability
Catalog Page #  NA

Price $0.80 / each

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Max. Pull 0.3 lb.
  • Thickness 0.080"
  • Diameter 1/4"
6YA50
Bonded Neodymium
0.3 lb.
0.137"
1/9"

$1.07 / each

Enter location to check availability
Catalog Page #  NA

Price $1.07 / each

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Max. Pull 0.3 lb.
  • Thickness 0.137"
  • Diameter 1/9"
6YA49
Bonded Neodymium
0.3 lb.
0.197"
1/13"

$3.47 / each

Enter location to check availability
Catalog Page #  NA

Price $3.47 / each

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Max. Pull 0.3 lb.
  • Thickness 0.197"
  • Diameter 1/13"
6YA55
Bonded Neodymium
0.6 lb.
0.157"
1/5"

$0.97 / each

Enter location to check availability
Catalog Page #  NA

Price $0.97 / each

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Max. Pull 0.6 lb.
  • Thickness 0.157"
  • Diameter 1/5"
6YA54
Bonded Neodymium
0.6 lb.
0.275"
1/9"

$1.07 / each

Enter location to check availability
Catalog Page #  NA

Price $1.07 / each

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Max. Pull 0.6 lb.
  • Thickness 0.275"
  • Diameter 1/9"
6YA53
Bonded Neodymium
0.6 lb.
0.394"
1/13"

$0.93 / each

Enter location to check availability
Catalog Page #  NA

Price $0.93 / each

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Max. Pull 0.6 lb.
  • Thickness 0.394"
  • Diameter 1/13"
6YA57
Bonded Neodymium
0.7 lb.
0.118"
5/16"

$1.23 / each

Enter location to check availability
Catalog Page #  NA

Price $1.23 / each

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Max. Pull 0.7 lb.
  • Thickness 0.118"
  • Diameter 5/16"
6YA56
Bonded Neodymium
0.7 lb.
0.157"
1/4"

$2.27 / each

Enter location to check availability
Catalog Page #  NA

Price $2.27 / each

Technical Specs

  • Item Disc Magnet
  • Material Bonded Neodymium
  • Max. Pull 0.7 lb.
  • Thickness 0.157"
  • Diameter 1/4"
ND125N-35
Grade 35 Neodymium
Nickel Plating
0.5 lb.
0.250"
1"

$12.38 / each

Enter location to check availability
Catalog Page #  NA

Price $12.38 / each

Technical Specs

  • Item Disc Magnet
  • Material Grade 35 Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 0.5 lb.
  • Thickness 0.250"
  • Diameter 1"
7045
Neodymium
2.6 lb.
0.118"
5/16"

$11.22 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.22 / pkg. of 10

Technical Specs

  • Item Disc Magnet
  • Material Neodymium
  • Max. Pull 2.6 lb.
  • Thickness 0.118"
  • Diameter 5/16"
7046
Neodymium
4 lb.
0.118"
7/16"

$11.22 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $11.22 / pkg. of 6

Technical Specs

  • Item Disc Magnet
  • Material Neodymium
  • Max. Pull 4 lb.
  • Thickness 0.118"
  • Diameter 7/16"
7047
Neodymium
6 lb.
0.118"
7/10"

$11.22 / pkg. of 3

Enter location to check availability
Catalog Page #  NA

Price $11.22 / pkg. of 3

Technical Specs

  • Item Disc Magnet
  • Material Neodymium
  • Max. Pull 6 lb.
  • Thickness 0.118"
  • Diameter 7/10"
2VAE8
Sintered Neodymium
Nickel Plating
10.9 lb.
0.187"
3/4"

$5.88 / each

Enter location to check availability
Catalog Page #  1048 

Price $5.88 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 10.9 lb.
  • Thickness 0.187"
  • Diameter 3/4"
2VAF1
Sintered Neodymium
Nickel Plating
14.5 lb.
0.187"
1"

$10.47 / each

Enter location to check availability
Catalog Page #  1048 

Price $10.47 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 14.5 lb.
  • Thickness 0.187"
  • Diameter 1"
2VAF2
Sintered Neodymium
Nickel Plating
19.4 lb.
0.250"
1"

$13.96 / each

Enter location to check availability
Catalog Page #  1048 

Price $13.96 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 19.4 lb.
  • Thickness 0.250"
  • Diameter 1"
2VAE3
Sintered Neodymium
Nickel Plating
2.6 lb.
0.118"
5/16"

$15.30 / pkg. of 10

Enter location to check availability
Catalog Page #  1048 

Price $15.30 / pkg. of 10

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 2.6 lb.
  • Thickness 0.118"
  • Diameter 5/16"
2VAE7
Sintered Neodymium
Nickel Plating
2.9 lb.
0.100"
3/8"

$1.85 / each

Enter location to check availability
Catalog Page #  1048 

Price $1.85 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 2.9 lb.
  • Thickness 0.100"
  • Diameter 3/8"
2VAE4
Sintered Neodymium
Nickel Plating
2.9 lb.
0.118"
5/16"

$1.02 / each

Enter location to check availability
Catalog Page #  1048 

Price $1.02 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 2.9 lb.
  • Thickness 0.118"
  • Diameter 5/16"
2VAK5
Sintered Neodymium
Nickel Plating
4 lb.
0.118"
15/32"

$17.34 / pkg. of 6

Enter location to check availability
Catalog Page #  1048 

Price $17.34 / pkg. of 6

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 4 lb.
  • Thickness 0.118"
  • Diameter 15/32"
2VAE5
Sintered Neodymium
Nickel Plating
4.3 lb.
0.118"
15/32"

$2.33 / each

Enter location to check availability
Catalog Page #  1048 

Price $2.33 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 4.3 lb.
  • Thickness 0.118"
  • Diameter 15/32"
2VAE9
Sintered Neodymium
Nickel Plating
4.9 lb.
0.125"
1/2"

$3.20 / each

Enter location to check availability
Catalog Page #  1048 

Price $3.20 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 4.9 lb.
  • Thickness 0.125"
  • Diameter 1/2"
2VAF4
Sintered Neodymium
Nickel Plating
4.9 lb.
0.250"
1/4"

$2.16 / each

Enter location to check availability
Catalog Page #  1048 

Price $2.16 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 4.9 lb.
  • Thickness 0.250"
  • Diameter 1/4"
2VAF3
Sintered Neodymium
Nickel Plating
5.8 lb.
0.200"
3/8"

$4.32 / each

Enter location to check availability
Catalog Page #  1048 

Price $4.32 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 5.8 lb.
  • Thickness 0.200"
  • Diameter 3/8"
2VAK6
Sintered Neodymium
Nickel Plating
6 lb.
0.118"
7/10"

$18.43 / pkg. of 3

Enter location to check availability
Catalog Page #  1048 

Price $18.43 / pkg. of 3

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 6 lb.
  • Thickness 0.118"
  • Diameter 7/10"
2VAE6
Sintered Neodymium
Nickel Plating
6.5 lb.
0.118"
7/10"

$5.70 / each

Enter location to check availability
Catalog Page #  1048 

Price $5.70 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium
  • Casing Material Nickel Plating
  • Max. Pull 6.5 lb.
  • Thickness 0.118"
  • Diameter 7/10"
6YA37
Sintered Neodymium Iron Boron
Nickel Plating
0.6 lb.
0.125"
1/8"

$6.63 / each

Enter location to check availability
Catalog Page #  1048 

Price $6.63 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 0.6 lb.
  • Thickness 0.125"
  • Diameter 1/8"
6YA47
Sintered Neodymium Iron Boron
Nickel Plating
15 lb.
0.375"
7/8"

$24.42 / each

Enter location to check availability
Catalog Page #  1048 

Price $24.42 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 15 lb.
  • Thickness 0.375"
  • Diameter 7/8"
6YA45
Sintered Neodymium Iron Boron
Nickel Plating
1.4 lb.
0.100"
1/4"

$10.17 / each

Enter location to check availability
Catalog Page #  1048 

Price $10.17 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 1.4 lb.
  • Thickness 0.100"
  • Diameter 1/4"
6YA13
Sintered Neodymium Iron Boron
Nickel Plating
2 lb.
0.197"
1/4"

$13.55 / pkg. of 5

Enter location to check availability
Catalog Page #  1048 

Price $13.55 / pkg. of 5

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 2 lb.
  • Thickness 0.197"
  • Diameter 1/4"
6YA33
Sintered Neodymium Iron Boron
Nickel Plating
3 lb.
0.125"
1/4"

$8.20 / each

Enter location to check availability
Catalog Page #  1048 

Price $8.20 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 3 lb.
  • Thickness 0.125"
  • Diameter 1/4"
6YA43
Sintered Neodymium Iron Boron
Nickel Plating
4.7 lb.
0.250"
3/8"

$15.29 / each

Enter location to check availability
Catalog Page #  1048 

Price $15.29 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 4.7 lb.
  • Thickness 0.250"
  • Diameter 3/8"
6YA35
Sintered Neodymium Iron Boron
Nickel Plating
4.9 lb.
0.250"
1/4"

$7.90 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.90 / each

Price $8.78 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 4.9 lb.
  • Thickness 0.250"
  • Diameter 1/4"
6YA15
Sintered Neodymium Iron Boron
Nickel Plating
5 lb.
0.150"
3/8"

$60.05 / pkg. of 5

Enter location to check availability
Catalog Page #  1048 

Price $60.05 / pkg. of 5

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 5 lb.
  • Thickness 0.150"
  • Diameter 3/8"
6YA41
Sintered Neodymium Iron Boron
Nickel Plating
5.7 lb.
0.187"
1/2"

$19.94 / each

Enter location to check availability
Catalog Page #  1048 

Price $19.94 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 5.7 lb.
  • Thickness 0.187"
  • Diameter 1/2"
6YA39
Sintered Neodymium Iron Boron
Nickel Plating
7 lb.
0.250"
1/2"

$15.49 / each

Enter location to check availability
Catalog Page #  1048 

Price $15.49 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Neodymium Iron Boron
  • Casing Material Nickel Plating
  • Max. Pull 7 lb.
  • Thickness 0.250"
  • Diameter 1/2"
6YA21
Sintered Samarium Cobalt
0.3 lb.
0.125"
1/8"

$5.74 / each

Enter location to check availability
Catalog Page #  1048 

Price $5.74 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Samarium Cobalt
  • Max. Pull 0.3 lb.
  • Thickness 0.125"
  • Diameter 1/8"
6YA25
Sintered Samarium Cobalt
1 lb.
0.100"
1/4"

$8.14 / each

Enter location to check availability
Catalog Page #  1048 

Price $8.14 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Samarium Cobalt
  • Max. Pull 1 lb.
  • Thickness 0.100"
  • Diameter 1/4"
6YA29
Sintered Samarium Cobalt
2.8 lb.
0.100"
1/4"

$7.30 / each

Enter location to check availability
Catalog Page #  1048 

Price $7.30 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Samarium Cobalt
  • Max. Pull 2.8 lb.
  • Thickness 0.100"
  • Diameter 1/4"
6YA23
Sintered Samarium Cobalt
4 lb.
0.187"
1/2"

$16.59 / each

Enter location to check availability
Catalog Page #  1048 

Price $16.59 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Samarium Cobalt
  • Max. Pull 4 lb.
  • Thickness 0.187"
  • Diameter 1/2"
6YA31
Sintered Samarium Cobalt
5 lb.
0.187"
1/2"

$17.93 / each

Enter location to check availability
Catalog Page #  1048 

Price $17.93 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Samarium Cobalt
  • Max. Pull 5 lb.
  • Thickness 0.187"
  • Diameter 1/2"
6YA27
Sintered Samarium Cobalt
8 lb.
0.285"
3/4"

$34.75 / each

Enter location to check availability
Catalog Page #  1048 

Price $34.75 / each

Technical Specs

  • Item Disc Magnet
  • Material Sintered Samarium Cobalt
  • Max. Pull 8 lb.
  • Thickness 0.285"
  • Diameter 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms