TP
DIRECT METALS

Wire Cloth, 304, 3 Mesh, 0.0540 dia., 48x48

  • Item # 3GNP9
  • My Part #
  • Mfr. Model # 3GNP9
  • Catalog Page # 2190
  • UNSPSC # 11162108
Wire Cloth, 304, 3 Mesh, 0.0540 dia., 48x48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Raw Materials~Wire Cloth~Wire Cloth

$177.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milling Grade 304 Stainless Steel Wire Cloth features lighter wire diameters than standard (market) grade wire cloth, which provides you with a greater percentage of open area in the screen. The 304 stainless steel construction provides excellent rust and corrosion resistance, which allows it to stand up to frequent washdowns, making it a fine choice for dairy, beverage, and food processing industry applications, where cleanliness is essential.

View More

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 304
  • Finish Plain
  • Mesh Size 3 x 3
  • Mesh Size Range Coarse
  • Wire Dia. 0.0540"
  • Opening Size 0.2790"
  • Open Area (%) 70.1
  • Width 48"
  • Length 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms