TP
DIRECT METALS

Wire Cloth, 316, 325 Mesh, 0.0014 dia, 48x48

  • Item # 3AJV2
  • My Part #
  • Mfr. Model # 3AJV2
  • Catalog Page # N/A
  • UNSPSC # 11162108
Wire Cloth, 316, 325 Mesh, 0.0014 dia, 48x48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Raw Materials~Wire Cloth~Wire Cloth

$125.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 316
  • Finish Plain
  • Mesh Size 325 x 325
  • Mesh Size Range Fine
  • Wire Dia. 0.0014"
  • Opening Size 0.0017"
  • Open Area (%) 30.5
  • Width 48"
  • Length 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms