TP
DIRECT METALS

Wire Cloth, 316, 200 Mesh, 0.0016 dia, 48x48

  • Item # 3AJU9
  • My Part #
  • Mfr. Model # 3AJU9
  • Catalog Page # N/A
  • UNSPSC # 11162108
Wire Cloth, 316, 200 Mesh, 0.0016 dia, 48x48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Raw Materials~Wire Cloth~Wire Cloth

$122.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 316
  • Finish Plain
  • Mesh Size 200 x 200
  • Mesh Size Range Fine
  • Wire Dia. 0.0016"
  • Opening Size 0.0034"
  • Open Area (%) 46.2
  • Width 48"
  • Length 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms