Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Digital Sound Meter, Compact, 30 to 130db

  • Item# 9AV01
  • Mfr. Model# DSM8925
  • Catalog Page# N/A
  • UNSPSC# 60104808
Digital Sound Meter,Compact,30 to 130db close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Sound Meter
  • Type Compact, Auto/Manual Ranging
  • dB Range 30 to 130
  • Frequency Range 31.5 to 8000 Hz
  • Frequency Weighting A and C
  • Accuracy +/-2dB at 94dB and 1 kHz
  • Resolution 0.1dB
  • Display Backlit LCD, Analog Bar Graph
  • Counts 2000
  • Response Time Fast (200 msec), Slow (500 msec)
  • Interface Analog Out (0 to 0.707 Vrms)
  • Microphone Type Electret Condenser
  • Microphone Size 6mm dia.
  • Standards EN 50081-1/1992, mEN50082-1/1997
  • Criteria Levels 94dB
  • Threshold Level 40 to 70dB, 60 to 90dB, 80 to 110dB, 100 to 130dB
  • Operating Temp. Range 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
  • Built-In Calibration Pot
  • Impedance 350 ohms
  • Output Jack AC Analog
  • Battery Type (4) AAA
  • Includes Wind Shield Ball and Batteries
  • Calibration Certificate No
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms