Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Dial Pocket Thermometer, 8 In. L

  • Item# 3LPK5
  • Mfr. Model# ACCG220F
  • Catalog Page# 740
  • UNSPSC# 41112213
Dial Pocket Thermometer,8 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pocket Thermometers

Technical Specs

  • Item Dial Pocket Thermometer
  • Temp. Range (F) 0 to 220 Degrees F
  • Stem Length 8"
  • Accuracy +/-1%
  • Degree Divisions 2 Degrees
  • Resolution 2 Degrees
  • Dial Size 1-3/4"
  • Lens Material Polycarbonate
  • Stem Material Stainless Steel
  • Case Material Stainless Steel
  • Includes Plastic Stem Case, Shirt Clip
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms