ST
DEWALT

Random Orbital Sander, Corded, Hook and Loop, 5" Pad Size, 3.0 Amps, Single Speed Type

  • Item # 39RW24
  • My Part #
  • Mfr. Model # DWE6421
  • Catalog Page # 726
  • UNSPSC # 27112708
Random Orbital Sander, Corded, Hook and Loop, 5" Pad Size, 3.0 Amps, Single Speed Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Electric Sanders

$63.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Random Orbital Sander
  • Pad Size 5"
  • No Load RPM 12,000
  • Amps 3.0
  • Orbits per Minute 12,000
  • Corded/Cordless Corded
  • Orbit Dia. 3/32"
  • Type of Sandpaper Hook and Loop
  • Cord 4 ft. 6"
  • Features Low Vibration, Rubber Overmold, Dust Sealed Switch, Improved Dust Collection
  • Tool Length 11"
  • Tool Weight 2.9 lb.
  • Handle Design Palm Grip
  • Speed Type Single
  • Switch Type Rocker
  • Includes Owners Manual, Dust Bag
  • Lock Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Random Orbital Sander, Corded, Hook and Loop, 5 In Pad Size, 3.0 Amps, Single Speed Type is rated 3.5 out of 5 by 2.
Rated 5 out of 5 by from Better than the Bosch, and Porter Cables previously purchased
Date published: 2018-05-03
Rated 2 out of 5 by from Nice, but can't get replacement Backer Pads
Date published: 2017-10-17
  • y_2019, m_10, d_13, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.13
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_39RW24, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.