ST
DEWALT

Random Orbital Sander, Corded, Hook and Loop, 5" Pad Size, 3.0 Amps, Variable Speed Type

  • Item # 39RW15
  • My Part #
  • Mfr. Model # DWE6423K
  • Catalog Page # 726
  • UNSPSC # 27112708
Random Orbital Sander, Corded, Hook and Loop, 5" Pad Size, 3.0 Amps, Variable Speed Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Electric Sanders

$86.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Random Orbital Sander
  • Pad Size 5"
  • No Load RPM 8000 to 12,000
  • Amps 3.0
  • Orbits per Minute 8000 to 12,000
  • Corded/Cordless Corded
  • Orbit Dia. 3/32"
  • Type of Sandpaper Hook and Loop
  • Cord 4 ft. 6"
  • Features Variable Speed, Low Vibration Design, Rubber Overmold, Dust Sealed Switch, Improved Dust Collection
  • Tool Length 11"
  • Tool Weight 2.9 lb.
  • Handle Design Palm Grip
  • Speed Type Variable
  • Switch Type Rocker
  • Includes Owners Manual, Dust Bag, Carrying Case
  • Lock Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts