ST
DEWALT

Orbital Sander, Corded, 1/4 Sheet, 1/4" Pad Size, 2.4 Amps, Single Speed Type

  • Item # 39RW05
  • My Part #
  • Mfr. Model # DWE6411K
  • Catalog Page # 726
  • UNSPSC # 27112708
Orbital Sander, Corded, 1/4 Sheet, 1/4" Pad Size, 2.4 Amps, Single Speed Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Electric Sanders

$55.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a shorter design that can get you closer to the work surface, this DEWALT orbital sander features a rubber overmolded grip for more comfortable sanding and a separate counterweight to help reduce vibration. The sturdy sandpaper clamp holds paper securely during sanding. The locking dust bag attaches securely to the sander to aid in dust collection. The included carry case eases transport and helps keep items organized.

View More

Technical Specs

  • Item Orbital Sander
  • Pad Size 1/4"
  • No Load RPM 12,000
  • Amps 2.4
  • Orbits per Minute 12,000
  • Corded/Cordless Corded
  • Orbit Dia. 1/8"
  • Type of Sandpaper 1/4 Sheet
  • Cord 8 ft.
  • Features Rubber Overmold Texture, Improved Paper Clamp, Locking Dust Port System, Low Vibration
  • Tool Length 10-1/8"
  • Tool Weight 2.7 lb.
  • Bearings Ball
  • Handle Design Palm Grip
  • Speed Type Single
  • Switch Type Rocker
  • Includes 1/4" Sander Sheet, Paper Punch, Owners Manual, Dust Bag, Carrying Case
  • Lock Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None