ST
DEWALT

Drain Gun, 5/16" x 25 ft., Cordless

  • Item # 437U50
  • My Part #
  • Mfr. Model # DCD200B
  • Catalog Page # 671
  • UNSPSC # 47121808
Drain Gun, 5/16" x 25 ft., Cordless close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Drain Cleaning Equipment~Cordless Drain Guns and Kits


$299.00 / each Offer Ends 09/30/20

Web Price $416.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Drain Gun
  • Battery Included / Bare Tool Bare Tool
  • Drain Line Capacity I.D. 3/8" to 3"
  • Max. Run 50 ft.
  • Cable Size 5/16" x 25 ft.
  • Voltage 20
  • Number of Tools 1
  • No. of Batteries Included 0
  • Corded/Cordless Cordless
  • Cable Lock Mechanism Yes
  • Brushless Motor Yes
  • Operating Speed 0 to 620 rpm
  • Drum Characteristics Partially Sealed Drum, Replaceable
  • Series XR(R)
  • Cordless Tool Battery Type Li-Ion
  • Battery Included No
  • Battery Pack Replacement 21RV46
  • Standards CSA 150399
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products