ST
DEWALT

Cordless Rod Cutter, 20.0V, 2.0Ah

  • Item # 39RW27
  • My Part #
  • Mfr. Model # DCS350D1
  • Catalog Page # 671
  • UNSPSC # 23171604
Cordless Rod Cutter, 20.0V, 2.0Ah close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Specialty Cordless Tools~Cordless Bolt and Cable Cutters

$309.00 / each Offer Ends 12/31/19

Web Price $547.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.75 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® 20V MAX Threaded Rod Cutter Kit quickly and cleanly cuts a range of steel-coarse threaded rods. By rotating the four-sided cutting head, you can cut 3 different sizes of threaded rod with 1 tool and 1 die. It provides a burr-free cut, permitting you to thread on to fasteners immediately, without having to clean the threads first. By eliminating fast-moving blades or wheels, bind ups are reduced which help minimize downtime. The tool cuts up to 350 3/8” cuts on 1 battery charge. This cutter includes a forward/reverse/lock off switch and an LED light to illuminate work area. The DeWALT 20V MAX Compact XR Lithium Ion Battery Pack has a 3-LED fuel gauge system that communicates the state of charge immediately. It has no memory, and almost no self-discharge, for less downtime. Also included is a DeWALT 12V - 20V MAX Lithium Ion Battery Charger with LEDs to indicate charging in process, fully charged or if battery is too hot or cold to charge.

View More

Technical Specs

  • Item Cordless Rod Cutter
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Cutting Capacity/Material 1/4", 3/8", 1/2" Steel
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Battery Capacity 2.0Ah
  • Battery Included 21RV46
  • Battery Pack Replacement 21RV46
  • Features Chip and Spark Free Cutting, LED Light, Rotating Cutter, Onboard Cutter Wrench Storage
  • Includes Battery, Charger, (2) 4-Sided Cutting Dies, Cutting Die Adjustment Wrench, Kit Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.