ST
DEWALT

Cordless Rod Cutter, 20.0V

  • Item # 39RV88
  • My Part #
  • Mfr. Model # DCS350B
  • Catalog Page # 671
  • UNSPSC # 23171604
Cordless Rod Cutter, 20.0V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Specialty Cordless Tools~Cordless Bolt and Cable Cutters

$410.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.81 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® 20V MAX Threaded Rod Cutter quickly and cleanly cuts a range of steel-coarse threaded rods. By rotating the four-sided cutting head, you can cut 3 different sizes of threaded rod with 1 tool and 1 die. It provides a burr-free cut, permitting you to thread on to fasteners immediately, without having to clean the threads first. By eliminating fast-moving blades or wheels, bind ups are reduced which help minimize downtime. The tool cuts up to 350 3/8” cuts on 1 battery charge. This cutter includes a forward/reverse/lock off switch and an LED light to illuminate work area.

View More

Technical Specs

  • Item Cordless Rod Cutter
  • Battery Included / Bare Tool Bare Tool
  • Voltage 20.0
  • Cutting Capacity/Material 1/4", 3/8", 1/2" Steel
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Battery Included No
  • Features Chip and Spark Free Cutting, LED Light, Rotating Cutter, Onboard Cutter Wrench Storage
  • Includes Cutter Wrench, Hang Hook, 4-Sided Cutter Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products